Shop All Airless Paint Sprayers
Titan
Airless Paint Sprayer, 45/64 HP
Mfr # 0580008
Zoro # G2125529
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.4 gpm
- Operating Pressure 1,500 psi
- Guns Supported 1
- Tip Size Included 0.017 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 0580008
- Zoro # G2125529
- UPC # 024964251124
- Country of Origin China
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.017 in |
Hose Length | 50 ft |
Max. Hose Length | 200 ft |
Width | 16 3/4 in |
Length | 20 in |
Max. Tip Size | 0.019 in |
Height | 31 3/4 in |
Details
Item | Airless Paint Sprayer |
HP | 45/64 hp |
Flow Rate | 0.4 gpm |
Operating Pressure | 1,500 psi |
Guns Supported | 1 |
Voltage | 120V AC |
Style | Cart |
For Use With | 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413 |
Amps AC | 4.4 A |
Includes | Hose, Spray Gun, Spray Tip, Tip Guard |
Paint Sprayer Sub-Brand | ControlMax 1900 Pro |
Description
Airless Paint Sprayer, ControlMax 1900 Pro, Cart Style, 45/64 hp HP, Flow Rate 0.4 gpm, Voltage 120V AC, Amps AC 4.4 A, Operating Pressure 1,500 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.019 in, Hose Length 50 ft, Max. Hose Length 200 ft, Height 31 3/4 in, Length 20 in, Width 16 3/4 in, For Use With 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413, Includes Hose, Spray Gun, Spray Tip, Tip Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Pink Blush Paint+Primer Spray Paint 12 oz (K02717007)
- BEDFORD PRECISION PARTS Bedford Precision Gauge, 1/4 NPT Bottom mount, 0-160 PSI (28-875)
- KILZ Kilz Original Primer13Oz (10004)
- H.B. FULLER FOSTERS 32-61 CLEAR LOCKDOWN ENCAP 5GAL. (32-61)
- TITAN Airless Paint Sprayer, 5/8 HP (0580009)
- TITAN Airless Spray Gun Tip, Sz 0.015 (0516707)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516704)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- TITAN Airless Paint Sprayer, 1/2 HP (0580005)
- TITAN Airless Tip Guard, Thread Sz 7/8 In (0516711)
- GRACO 1/4" x 50' ASM Airless Hose (HSE1450)
- Titan Paint Sprayers