Shop All Airless Paint Sprayers
Titan
Airless Paint Sprayer, 1/2 HP
Mfr # 0580005
Zoro # G0568169
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Flow Rate 0.29 gpm
- Operating Pressure 1,500 psi
- Guns Supported 1
- Tip Size Included 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 0580005
- Zoro # G0568169
- UPC # 024964251094
- Country of Origin China
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.015 in |
Hose Length | 25 ft |
Height | 15 1/2 in |
Max. Hose Length | 100 ft |
Max. Tip Size | 0.015 in |
Length | 18 15/64 in |
Width | 15 1/2 in |
Details
Item | Airless Paint Sprayer |
HP | 1/2 hp |
Flow Rate | 0.29 gpm |
Operating Pressure | 1,500 psi |
Guns Supported | 1 |
Style | Stand |
For Use With | 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413 |
Amps AC | 4.1 A |
Voltage | 120V AC |
Includes | Hose, Spray Gun, Spray Tip, Tip Guard |
Paint Sprayer Sub-Brand | ControlMax 1500 |
Description
Airless Paint Sprayer, ControlMax 1500, Stand Style, 1/2 hp HP, Flow Rate 0.29 gpm, Voltage 120V AC, Amps AC 4.1 A, Operating Pressure 1,500 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Max. Hose Length 100 ft, Height 15 1/2 in, Length 18 15/64 in, Width 15 1/2 in, For Use With 353-515, 353-517, 353-619, 353-701, 353-702, 353-708, Mfr Model No. 353-413, Includes Hose, Spray Gun, Spray Tip, Tip Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Sealer, 1 gal, Clear, Epoxy, Matte (SB-5000 G)
- MR LONGARM Mr Longarm 6618 6-18 ft. Alumiglass Telescoping Extension Pole (887114)
- GRACO Tip Filter Housing (164120)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-2 1/2)
- TITAN Airless Spray Gun Tip, Sz 0.015 (0516705)
- TITAN Electric Airless Paint/Stain Sprayer (2430510)
- TITAN Airless Paint Sprayer, 5/8 HP (0580009)
- TITAN Airless Spray Gun Tip, Sz 0.011 (0516753)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516706)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- WAGNER SPRAY TECH PaintEater (0513040)
- Titan Paint Sprayers