Shop All Striping & Marking Applicators
Titan
Airless Line Striper, Fuel, 4.8 HP
Mfr # 2407313
Zoro # G403927475
product price: $8,847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,847.99
Free 30-Day Returns
Key Features
- Power Source Fuel
- HP 4.8 hp
- Guns Supported 2
- Second Gun Outlet Yes
- Max. Tip Size 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 2407313
- Zoro # G403927475
- UPC # 024964298594
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Max. Tip Size | 0.036 in |
Line Width | 2 in to 12 in |
Details
Item | Line Striping Sprayer |
Power Source | Fuel |
HP | 4.8 hp |
Guns Supported | 2 |
Second Gun Outlet | Yes |
Coverage | 1.25 gpm |
Flow Rate | 1.25 gpm |
Max. Pressure | 3,300 psi |
Application | Fields and Turf Line Striping, Pavement |
Engine Displacement | 163 cc |
Paint Sprayer Sub-Brand | Powrliner 4500 |
Description
Line Striping Sprayer, Powrliner 4500, Power Source Fuel, 4.8 hp HP, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.036 in, Coverage 1.25 gpm, Line Width 2 in to 12 in, Flow Rate 1.25 gpm, Max. Pressure 3,300 psi, Engine Displacement 163 cc, Application Fields and Turf Line Striping, Pavement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, London Gray, Satin, 12 Oz (346953)
- VHT Automotive Tint, Red, 10 oz (ESP888000)
- RUST-OLEUM Rust Preventative Paint, Gloss, Almond, 1 qt. (7770502)
- BINKS Spray Booth Coating, White, Latex (29-249)
- TITAN Roller Kit, with LX-40 Spray Gun, 46 in. L (0290005)
- TITAN Bead Dispenser, Includes Nozzles (0290953G)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- TITAN Inlet/Outlet Valve Replacement Kit (0537903)
- TITAN Laser Pointer, 8", For Mfr. No. 0537015 (0290175)
- TITAN Spray Shield, Includes Mounting Hardware (0290623)
- SEYMOUR MIDWEST Marking Gun (Z-605)
- Titan Striping & Marking Applicators