Shop All Impact Socket Sets
Titan
3/8" Drive Socket Set, SAE, 12 pcs
Mfr # 48300
Zoro # G7017759
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12) 5/16", 3/8" Drive 6 Point: Deep Impact Socket; 3/8", 3/8" Drive 6 Point: Deep Impact Socket; 7/16", 3/8" Drive 6 Point: Deep Impact Socket 1/2", 3/8" Drive 6 Point Deep Impact Socket; 5/8", 3/8" Drive 6 Point Deep Impact Socket; 11/16", 3/8" Drive 6 Point Deep Impact Socket; 3/4", 3/8" Drive 6 Point Deep Impact Socket; 7/8", 3/8" Drive 6 Point Deep Impact Socket; 15/16", 3/8" Drive 6 Point Deep Impact Socket; 3/8" Drive 6 Point Deep Impact Socket" 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 48300
- Zoro # G7017759
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) 5/16", 3/8" Drive 6 Point: Deep Impact Socket; 3/8", 3/8" Drive 6 Point: Deep Impact Socket; 7/16", 3/8" Drive 6 Point: Deep Impact Socket 1/2", 3/8" Drive 6 Point Deep Impact Socket; 5/8", 3/8" Drive 6 Point Deep Impact Socket; 11/16", 3/8" Drive 6 Point Deep Impact Socket; 3/4", 3/8" Drive 6 Point Deep Impact Socket; 7/8", 3/8" Drive 6 Point Deep Impact Socket; 15/16", 3/8" Drive 6 Point Deep Impact Socket; 3/8" Drive 6 Point Deep Impact Socket" 1" |
Item | Socket Set |
Description
Impct Sckt Set,Deep,SAE,3/8 In.Dr,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- RIDGID Spring, PK4 (44915)
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- TITAN ® 6-Piece 1/2 in. Drive Impact Socket Accessory Set (42100)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- WESTWARD 3/4" Drive Impact Socket Set, Metric, 9 pcs (21WL54)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs (49-66-7001)
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs (J73102)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- PROTO 1/4" Drive Impact Socket Set, SAE, 6 pcs (J69102)
- Titan Impact Socket Sets