Shop All Socket Sets
Titan
3/8" Drive SAE, 8 pcs
Mfr # 15203
Zoro # G7018632
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 3/8"
- Number of Pieces 8
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 15203
- Zoro # G7018632
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Spline Set |
Number of Pieces | 8 |
SAE or Metric | SAE |
Description
Spline Socket Set,SAE,3/8 In.Drive,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bolt Twister set 8mm-16mm 150mm 5 pieces 1/2 Sq. Drive (RS4129/5-L75)
- HHIP 3/32 X 1/2 X 4-1/2" P2 5% Cobalt Parallel Cut-Off Blade (2000-7020)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #4 (54014)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- TITAN Set Socket Jumbo SAE 3/4 Dr. 21pc (18188)
- TITAN $SKT SET MASTER SECURITY 1/4" DR 148 PC (TL16148)
- TITAN 10 pc 14 in and 38 in Dr 10 mm Socket Set (TIT68660)
- TITAN ® 18-Piece 1/4 in. Drive VDE Insulated Socket Set (66100)
- TITAN SKT SET JUMBO METRIC 3PC (TL16163)
- TITAN 3/8" Drive Metric, 8 pcs (15202)
- CTA MANUFACTURING SET SOCKET DEEP METRIC 5 PC (CTA1700)
- Titan Sockets & Ratchets