Shop All Socket Sets
Titan
3/8" Drive Metric, 8 pcs
Mfr # 15202
Zoro # G7052250
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- SAE or Metric Metric
- Measurement Type Metric
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 15202
- Zoro # G7052250
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Spline Set |
Number of Pieces | 8 |
SAE or Metric | Metric |
Measurement Type | Metric |
Description
Metric Spline Socket Set,3/8 In.Dr,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBSKIT)
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM DEEP - 12 POINT IM (GP2114MD)
- TITAN 10 pc 14 in and 38 in Dr 10 mm Socket Set (TIT68660)
- TITAN Triple Square Socket Set, 9 pcs. (16144)
- TITAN 3/8" Drive SAE, 8 pcs (15203)
- TITAN SKT SET MIXED 1/4 3/8 1/2" DR + BITS E (TL18198)
- TITAN 1/2" Drive Socket Set, 13 pcs (17403)
- TITAN $SKT SET MASTER SECURITY 1/4" DR 148 PC (TL16148)
- PROTO 1/2" Drive Metric, 6 pcs (J5441-SM)
- Titan Sockets & Ratchets