Shop All Socket Adapters
Titan
3/8" Drive Locking Socket Adapter, SAE, 1 pcs
Mfr # 15212
Zoro # G6433555
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Overall Length 3"
- For Use With Power Drills and Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 15212
- Zoro # G6433555
- UPC # 802090152122
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Overall Length | 3" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Locking Socket Adapter |
For Use With | Power Drills and Drivers |
Description
The Titan 15212 3/8" Drive Locking Socket Adapter is a durable tool that allows you to apply more torque and power on your wrench. It is great for tight spaces. This locking socket adapter has a measurement type of SAE. It has an overall length of 3 inches. The Titan 15212 3/8" Drive Locking Socket Adapter will make your projects easier and more efficient.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- VAUGHAN Rippin Bar Dble Claw 18" (45503)
- YG-1 TOOL CO Exchangeable Drill Insert (Y03H01)
- TITAN 1/2" Drive Locking Socket Adapter, SAE, 1 pcs (15213)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- TITAN SKT LOCKING ADAPTER 1/4" DR 3" (TL15211)
- TITAN SKT LOCKING ADAPTER 3/8" DR 3" (TL15212)
- TITAN 1/4" Drive Locking Socket Adapter, SAE, 1 pcs (15211)
- TITAN Adapter 1/2" x 3/4" Drive Increasing (TL42356)
- KO-KEN Renewal Kit (6749RK)
- Titan Sockets & Ratchets