Shop All Hand Ratchets
Titan
3/8" Drive Lockable Ratchet Breaker Bar, 3/8" Dr, 15" L, Polished Chrome
Mfr # 12015
Zoro # G7018608
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Reversing Yes
- Head Style Lockable
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12015
- Zoro # G7018608
- UPC # 00802090120152
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Ratchet Breaker Bar,3/8" Dr,15" L |
Reversing | Yes |
Head Style | Lockable |
Finish | Polished Chrome |
Description
Ratchet Breaker Bar,3/8 In. Dr,15 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS3818)
- BOSTITCH Driver Piston (P50118)
- RECOIL Prewinder, Steel, 2-56 (53521)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- TITAN 1/4", 3/8", 1/2" Drive 90 Geared Teeth Sealed, Flexible Ratchet Set, 90 Tooth, 5 pcs. (12175)
- TITAN RATCHET REBUILD KIT (TL11309)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- TITAN 14 in Drive Aluminum Swivel Head Micro Ratchet (TIT11320)
- TITAN ® 1/4 in. Drive Micro Offset Ratchet (11206)
- GEARWRENCH 12 Dr 90 Tooth Flex Teardrop Ratchet (KDT81306T)
- Titan Hand Ratchets