Shop All Impact Sockets
Titan
3/8" Drive Impct Sckts, Deep, Metric, 3/8"Dr, 13 pcs., Metric
Mfr # 48400
Zoro # G7017899
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 13
- Includes (9) 3/8" Drive 6 Point Deep Impact Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 13mm, 14mm, 16mm, 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 48400
- Zoro # G7017899
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (9) 3/8" Drive 6 Point Deep Impact Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 13mm, 14mm, 16mm, 17mm |
Item | Socket Set |
Description
Impct Sckts,Deep,Metric,3/8 In.Dr,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716L)
- WRIGHT TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (89-33MM)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- ALLWAY 2 in. W Plastic Flexible Putty Knife (DS20P)
- TITAN 1/4" Drive Impct Sckts, SAE/Metric, 1/4"Drive, 53 pcs., SAE/Metric (46053)
- TITAN Impact Driver, 1/4" Drive (16007)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- STEELMAN 3/4" Drive x 38mm 6-Point Impact Socket (79277)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J77417MP)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Standard Depth, Black Oxide (J7430)
- POWERMATE VX 1/2" Drive Impact Socket Chrome plated (024-0087CT)
- Titan Sockets & Ratchets