Shop All Hand Ratchets
Titan
3/8" Drive 90 Geared Teeth Swivel Ratchet, Swivel Head, 3/8"Drive, 10"
Mfr # 12168
Zoro # G7017777
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement 4 Degrees
- Head Style Swivel
- Number of Geared Teeth 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12168
- Zoro # G7017777
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Ratchet,Swivel Head,3/8"Drive,10" |
Head Movement | 4 Degrees |
Head Style | Swivel |
Number of Geared Teeth | 90 |
Description
Ratchet,Swivel Head,3/8 In.Drive,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.01 (111101000)
- TITAN Ratchet Rebuild Kit, 3/8"Drive (12170)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- TITAN 14 in Drive Aluminum Swivel Head Micro Ratchet (TIT11320)
- TITAN 1/4", 3/8", 1/2" Drive 90 Geared Teeth Sealed, Flexible Ratchet Set, 90 Tooth, 5 pcs. (12175)
- TITAN 1/4" Drive Swivel Head Micro Bit Driver (11317)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80280)
- Titan Hand Ratchets