Shop All Impact Socket Sets
Titan
3/4" Drive Socket Set, Metric, 8 pcs
Mfr # 44600
Zoro # G7019229
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 8
- Includes (8) 3/4" Drive 6 Point Deep Impact Socket: 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 44600
- Zoro # G7019229
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 8 |
Includes | (8) 3/4" Drive 6 Point Deep Impact Socket: 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm |
Item | Socket Set |
Description
Impct Sckt Set,Deep,Metric,3/4 In.Dr,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL O Ring Kit Soc Clip (14-46-1005)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-D)
- TITAN ® 6-Piece 1/2 in. Drive Impact Socket Accessory Set (42100)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set (KDT86070)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- Titan Sockets & Ratchets