Shop All Impact Sockets
Titan
3/4" Drive Impact Sockets, Deep, SAE, 3/4"Drive, 8 pcs., SAE
Mfr # 44300
Zoro # G7017950
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Measurement Type SAE
- Includes (8) 1-3/4" Drive 6 Point Deep Impact Socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 44300
- Zoro # G7017950
- UPC # 00802090443008
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Socket Set |
Measurement Type | SAE |
Includes | (8) 1-3/4" Drive 6 Point Deep Impact Socket: 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2" |
Number of Pieces | 8 |
Description
Impact Sockets,Deep,SAE,3/4 In.Drive,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- METABO Anti-Static Suction Hose, 1-1/4" x 13' (red) (631370000)
- TITAN Impact Driver, 1/4" Drive (16007)
- TITAN 1/4" Drive Impct Sckts, SAE/Metric, 1/4"Drive, 53 pcs., SAE/Metric (46053)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- CRAFTSMAN Sockets, 1/2" Drive 19mm Metric Deep Imp (CMMT16080)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYA1)
- URREA 1/2" drive, 6-point short impact socket 3/4" (7424H)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- Titan Impact Sockets