Shop All Hand Ratchets
Titan
1/4" Drive Swivel Ratchet, Swivel Head, 1/4" Drive, 6-1/2"
Mfr # 12167
Zoro # G7017731
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12167
- Zoro # G7017731
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Ratchet,Swivel Head,1/4" Drive,6-1/2" |
Head Style | Swivel |
Description
Ratchet,Swivel Head,1/4 In. Drive,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- WESTWARD Repl Hook Jaw, For 10 In Pipe Wrench (31D043)
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- TITAN 1/4" Drive Swivel Head Micro Ratchet (11316)
- TITAN RATCHET REBUILD KIT (TL11309)
- TITAN ® 1/4 in. Drive Micro Offset Ratchet (11206)
- TITAN ® 1/4 in. and 3/8 in. Drive Dual Head Ratchet (11050)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Ratchet, Ergonomic Soft Grip (CP90S38)
- Titan Sockets & Ratchets