Shop All Hand Ratchets
Titan
1/4" Drive Sealed Ratchet, Sealed Head, 1/4" Drive, 6"
Mfr # 12160
Zoro # G7017829
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12160
- Zoro # G7017829
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Ratchet,Sealed Head,1/4" Drive,6" |
Head Style | Sealed |
Description
Ratchet,Sealed Head,1/4 In. Drive,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL T25 TORX SHOCKWAVE Impact 3-1/2" Power Bits (5 pk) (48-32-4579)
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- CHANNELLOCK 830 30" Adj Wrench (830)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- DYNAMIC Tools 3/8" Drive 108-Tooth Chrome Ratchet (D005309)
- Titan Sockets & Ratchets