Shop All Bit Socket Sets
Titan
1/4" Drive Offset MicroBit Driver/Rtcht Combo, 2 pcs, Chrome Plated
Mfr # 11203
Zoro # G7018623
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Reversing Yes
- Overall Length 3-1/2"
- Finish Chrome Plated
- Number of Geared Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 11203
- Zoro # G7018623
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Overall Length | 3-1/2" |
Details
Item | Offset MicroBit Driver/Rtcht Combo,2 pcs |
Reversing | Yes |
Finish | Chrome Plated |
Number of Geared Teeth | 60 |
Description
Offset MicroBit Driver/Rtcht Combo,2 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnetic Pickup with Pivot Joint, 13 In (394)
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- BAUSCH + LOMB 7X Watchmakers Loupe (81-41-71)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- TITAN Stubby Star Bit Socket Set, 10 pcs. (16142)
- TITAN Socket Set, Metric, 9 pcs (16141)
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs (16140)
- TITAN Hex Bit Socket Set, Metric, 13 pcs (16124SA)
- TITAN Hex Bit Socket Set, Metric, 7 pcs (16131)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Shallow Socket Set - SAE 6-Pt (752044X)
- Titan Sockets & Ratchets