Shop All Hand Ratchets
Titan
1/4", 3/8" Drive Gearless Geared Teeth Micro Gearless Ratchet Set, 2 pcs., Chrome Molybdenum
Mfr # 18202
Zoro # G7018398
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Movement Less than 3 Degrees
- Finish Chrome Molybdenum
- Number of Geared Teeth Gearless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 18202
- Zoro # G7018398
- UPC # 00802090182020
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Item | Micro Gearless Ratchet Set,2 pcs. |
Head Movement | Less than 3 Degrees |
Finish | Chrome Molybdenum |
Number of Geared Teeth | Gearless |
Description
Micro Gearless Ratchet Set,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- STRINGLINER Stringliner 2008392 250 ft. PRO Masons Line & Reel Contractor Pack Fine Braided Line; Fluorescent Pink (2008392)
- COMMERCIAL Tool Box, Black, 16 in W (36586)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- TITAN 1/4" Drive Sealed Ratchet, Sealed Head, 1/4" Drive, 6" (12160)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- TITAN 1/4" Drive Swivel Head Micro Bit Driver (11317)
- TITAN 3/8" Drive Lockable Ratchet Breaker Bar, 3/8" Dr, 15" L, Polished Chrome (12015)
- TITAN RATCHET REBUILD KIT (TL11309)
- WRIGHT TOOL RATCHET 3/8" DR (WR33426)
- Titan Sockets & Ratchets