Shop All Hand Ratchets
Titan
1/4", 3/8" Drive Dual Ratchet, Dual Head, 1/4" And 3/8" Dr
Mfr # 11052-1
Zoro # G7018763
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Style Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 11052-1
- Zoro # G7018763
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Item | Ratchet,Dual Head,1/4" And 3/8" Dr |
Head Style | Dual |
Description
Ratchet,Dual Head,1/4 In. And 3/8 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- TITAN RATCHET REBUILD KIT (TL11309)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- TITAN 14 in Drive Titanium Swivel Head Micro Ratchet (TIT11326)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- Titan Hand Ratchets