Shop All Hand Ratchets
Titan
1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Stubby Adj Ratchet Counter Display, 6 pcs
Mfr # 12071-6
Zoro # G7017713
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Style Dual, Stubby
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12071-6
- Zoro # G7017713
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Item | Stubby Adj Ratchet Counter Display,6 pcs |
Head Style | Dual, Stubby |
Number of Geared Teeth | 72 |
Description
Stubby Adj Ratchet Counter Display,6 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- MARSHALLTOWN CEMENT TROWEL 4X14"" (994S)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- TITAN Ratchet Rebuild Kit, 3/8"Drive (12170)
- TITAN ® 1/4 in. and 3/8 in. Drive Dual Head Ratchet (11050)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TITAN 3/8" Drive Gearless Geared Teeth Gearless Micro Ratchet, 3/8" Drive, Polished Chrome (11201)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- Titan Hand Ratchets