Shop All Socket Adapters
Titan
1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 3 pcs
Mfr # 12086
Zoro # G6433598
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- SAE or Metric SAE
- Number of Pieces 3
- Size 1/4"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 12086
- Zoro # G6433598
- UPC # 802090120862
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Size | 1/4" |
Overall Length | 6" |
Bit Length | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 3 |
Item | Socket Adapter Set |
For Use With | Power Drills and Drivers |
Description
Long Socket Adapter Set,6 In.,3 pcs.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Second File with Safe Back (06836N)
- WIHA Hex 2.5mm 3.9" (36725)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- QUICKCABLE Isolator, 200A, Deltronic (303306-001)
- TITAN 3PC SOCKET ADAPTER SET (TIT12082)
- TITAN Socket Adapter Set, 4 pcs. (32973)
- TITAN Socket Adapter Set, 3pcs (12082)
- TITAN Adapter 1/2" x 3/4" Drive Increasing (TL42356)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- TITAN 1/2" Drive Locking Socket Adapter, SAE, 1 pcs (15213)
- DIABLO Socket Adapter (DSA0250)
- Titan Socket Adapters