Shop All Bit Socket Sets
Titan
1/2" Drive Socket Set, Metric, 7 pcs
Mfr # 16157
Zoro # G7050957
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 16157
- Zoro # G7050957
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 7 |
Item | Socket Set |
Description
Mtrc Lrg Hex Bit Socket Set,1/2 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 10-32, Steel (AA181-1032)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- MILWAUKEE TOOL 3/16 in. x 8 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT213)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- TITAN Socket Set, Metric, 9 pcs (16141)
- TITAN Stubby Triple Hex Bit Socket Set, 9 pcs. (16138)
- TITAN Hex Bit Socket Set, Metric, 13 pcs (16124SA)
- TITAN 1/4" Drive Offset MicroBit Driver/Rtcht Combo, 2 pcs, Chrome Plated (11203)
- TITAN Hex Bit Socket Set, Metric, 7 pcs (16131)
- KO-KEN Bit Socket set 20 pieces 3/8 Sq. Drive (3276)
- Titan Bit Socket Sets