Shop All Impact Sockets
Titan
1/2" Drive Impct Sckts, Deep, SAE, 1/2"Drive, 26 pcs., SAE
Mfr # 42406
Zoro # G7018118
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 42406
- Zoro # G7018118
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Socket Set |
Measurement Type | SAE |
Number of Pieces | 26 |
Description
Impct Sckts,Deep,SAE,1/2 In.Drive,26 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic (3025BA)
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32581)
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- HYDE SCRAPER CHISEL EDGE 3""W (12050)
- TITAN Impact Driver, 1/4" Drive (16007)
- TITAN 1/4" Drive Impct Sckts, SAE/Metric, 1/4"Drive, 53 pcs., SAE/Metric (46053)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Standard Depth, Black Oxide (J7418S)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39124)
- Titan Impact Sockets