Shop All Impact Sockets
Titan
1/2" Drive Impct Sckts, Deep, SAE, 1/2"Drive, 13 pcs., SAE
Mfr # 42313
Zoro # G7019271
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 13
- Includes (10) 1/2" Drive. 6 Point SAE Impact Socket: 7/16", 1/2", 5/8", 11/16", 3/4", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 42313
- Zoro # G7019271
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 13 |
Includes | (10) 1/2" Drive. 6 Point SAE Impact Socket: 7/16", 1/2", 5/8", 11/16", 3/4", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Item | Socket Set |
Description
Impct Sckts,Deep,SAE,1/2 In.Drive,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- MILWAUKEE TOOL 3/8" Drill (0240-20)
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- TITAN 1/4" Drive Impct Sckts, SAE/Metric, 1/4"Drive, 53 pcs., SAE/Metric (46053)
- TITAN Impact Driver, 1/4" Drive (16007)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4818)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- WESTWARD 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ6)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- URREA 1/2" drive, 6-point short impact socket 3/4" (7424H)
- Titan Sockets & Ratchets