Shop All Hand Ratchets
Titan
1/2" Drive 90 Geared Teeth Sealed Ratchet, Sealed Head, 1/2" Drive, 16"
Mfr # 12162
Zoro # G7019043
product price: $52.05
/ea
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement 4 Degrees
- Reversing Yes
- Head Style Sealed
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12162
- Zoro # G7019043
- UPC # 00802090121623
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 16" |
Details
Item | Ratchet,Sealed Head,1/2" Drive,16" |
Head Movement | 4 Degrees |
Reversing | Yes |
Head Style | Sealed |
Number of Geared Teeth | 90 |
Description
Ratchet,Sealed Head,1/2 In. Drive,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/4"opening size. (2620SW)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5964300)
- TITAN 14 in Drive Micro Bit Driver Counter Display (TIT11315-12)
- TITAN 3/8" Drive Sealed Ratchet, Sealed Head, 3/8" Drive, 12" (12161)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- TITAN RATCHET REBUILD KIT (TL11309)
- TITAN 1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8" (12358)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250)
- Titan Hand Ratchets