Shop All Hand Ratchets
Titan
1/2", 3/8" Drive 72 Geared Teeth Drive Ratchet, Dual 1/2" And 3/8"
Mfr # 12358
Zoro # G7018757
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2", 3/8"
- Head Movement 5 Degrees
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 12358
- Zoro # G7018757
- UPC # 00802090123580
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2", 3/8" |
Details
Item | Drive Ratchet,Dual 1/2" And 3/8" |
Head Movement | 5 Degrees |
Number of Geared Teeth | 72 |
Description
Drive Ratchet,Dual 1/2 In. And 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- BESSEY 12 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.012)
- MAKITA 18V 7/16" Hex (1) 7/16" Utility Impact Wrench Tool (XWT09XVZ)
- HOUGEN-OGURA 15/16 in. Round Punch (76368)
- TITAN ® 1/4 in. Drive Micro Offset Ratchet (11206)
- TITAN 1/4", 3/8" Drive 72 Geared Teeth Dual, Stubby Ratchet, Dual-Head, Stubby, 1/4" And 3/8" (12050)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- TITAN 14 in Drive Aluminum Swivel Head Micro Ratchet (TIT11320)
- TITAN 1/4" Drive Sealed Ratchet, Sealed Head, 1/4" Drive, 6" (12160)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (640931)
- Titan Sockets & Ratchets