Shop All Impact Sockets
Titan
1" Drive Impact Sockets, Deep, SAE, 1"Drive, 9 pcs., SAE
Mfr # 40309
Zoro # G7018081
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 9
- Includes (9) 1" Drive. 6 Point Deep Impact: 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 40309
- Zoro # G7018081
- UPC # 802090403095
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 9 |
Includes | (9) 1" Drive. 6 Point Deep Impact: 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2" |
Item | Socket Set |
Description
Impact Sockets,Deep,SAE,1 In.Drive,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0624)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- KLEIN TOOLS Knurl/Pin/Spring, 24-Inch (21540)
- TITAN 1/4" Drive Impct Sckts, SAE/Metric, 1/4"Drive, 53 pcs., SAE/Metric (46053)
- TITAN Impact Driver, 1/4" Drive (16007)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 11/16 in Size, Standard Socket, Black Phosphate (49-66-6318)
- CRAFTSMAN Sockets, 3/8" Drive 21mm Impact Shallow (CMMT13011)
- URREA 3/4" drive 6-point deep impact socket 1-1/8" (7518L)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/8" Standard Length, Impact Socket (D014312)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7718H)
- Titan Impact Sockets