Shop All Accessories
Tistheseason
Men Two-Tone IP Gold Stainless Steel Money Clip with No Stone in No Stone
Mfr # TI1500203
Zoro # G303876095
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tistheseason
- MFR # TI1500203
- Zoro # G303876095
- UPC # 780997093604
- Country of Origin China
- Category Accessories
Description
We offer a wide range of women's and men's trendy fashion jewelry and accessories including rings, earrings, necklaces, bracelets, hair accessories, cufflinks, money clips and more.
Features- Two-Tone IP Gold Stainless Steel Money Clip with No Stone in No Stone
- Jewelry helps in enhancing natural beauty
- Stone Color: No Stone
- Base Material: Stainless Steel
- Plating: Two-Tone IP Gold (Ion Plating)
- Stone Type: No Stone
- Gender: Men
- Weight: 25.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- WALTER SURFACE TECHNOLOGIES REAR SWEATBAND (07-HGSB)
- UTILITY PRO Basic Waterproof Rain Jacket, L (UHV822-L)
- BLACK SWAN Pipe Wrap Tape, 2" X 100Ft, 10 Mil (10275)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- TREX BY ERGODYNE Ice Traction, Replacement Spikes (6301TC)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- HEXARMOR Cleaning Fluid (14-10006)
- PYRAMEX Sideshields, Clear, PR (SS100)
- SQUIDS BY ERGODYNE Scanner Wrist Mount Strap, Black (5546)
- Tistheseason Workwear