Shop All Party Supplies
Tistheseason
Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in.
Mfr # TI9327
Zoro # G404052381
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tistheseason
- MFR # TI9327
- Zoro # G404052381
- UPC # 657248046835
- Country of Origin China
- Category Party Supplies
Description
Easily transform resin- or laminate-wood-top tables into elegant presentation platforms in seconds. Stretch-fitted table cloth fits snug over the table for a tailored fit, and reinforced leg-pockets keep the table cloth secured to the table while preventing tears and rips.
Features- Fitted spandex-stretch tablecloth
- Instantly creates elegant appearance
- Reinforced, sewn-in table-leg pockets
- Easy to put on and take off
- Machine washable; iron safe
- Color - Black
- Material - 90% Polyester; 10% Spandex
- For table length - 48 in.
- For table width - 24 in.
- For table height - 29 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- FROGGY'S FOG Titan H2 Hazer (FHM-TITAN-H2)
- FROGGY'S FOG 2 oz. GUN SMOKE / CANNONBALL - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-GUNS)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- FROGGY'S FOG 1oz. SKUNK - Scented Cologne Spray (SPR-1OZ-SKUN)
- FROGGY'S FOG Boreas C6 Super Silent Snow Machine (FSM-BOREAS-C6)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, White, 2000 Count (729302)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 4 Gallon Case (DS-HH-4)
- Tistheseason