Shop All Sign Posts
Tire Conversion Technologies
TCT Octagon Sign Base 60 Lbs, W/ U-Channel Adaptor & 6' U-Channel Post
Mfr # SB-60-U-6
Zoro # G808430686
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tire Conversion Technologies
- MFR # SB-60-U-6
- Zoro # G808430686
- Country of Origin United States
- Category Sign Posts
Description
Tct sb-60-u-6 octagon sign base 60 lbs, w/ u-channel adaptor & 6' u-channel post signs are necessary for communicating to both pedestrians and drivers about their surroundings. Whether temporary or permanent, molded rubber sign base systems from tct are a perfect solution for increasing vehicle and pedestrian safety. Sign base systems are ideal for parking lots, crosswalks, guard booths, malls, industrial or construction sites, or anywhere else portable signs might be needed. The sign bases are designed to withstand high winds and extreme weather conditions, making them perfect for outdoor use throughout the year. They will not break down or corrode after being exposed to the elements. Our sign bases are environmentally friendly and made out of recycled tire rubber. This 60 pound base comes with a 6' u-channel post, a u-channel adaptor and mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PISTOL BELT, BLACK (PB-002)
- PLAID Stencil Decor 5/8 in. Round Stencil Paint Brush (34058)
- VIKING 6 Unisex Black (VW49T-6)
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630RB)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- MAGIC MASTER Next Genereation Rolling Black Base w/ 58 Pole, Signs Sold Separately (PP2-58P)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel) (373-00919)
- Tire Conversion Technologies Signs