Shop All Sign Posts
Tire Conversion Technologies
Octagon Sign Base 60 Lbs, w/ Wheels & U-Channel Adaptor / 4' U-Channel Post
Mfr # SB-60-W-U-4
Zoro # G408430987
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tire Conversion Technologies
- MFR # SB-60-W-U-4
- Zoro # G408430987
- Country of Origin United States
- Category Sign Posts
Description
portable sign units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The portable base makes parking lot maintenance and snow removal tasks easy. The sign base unit may be used in both indoor and outdoor settings. Bases clean up like new with whitewall tire cleaner no wiping. The use of just one economical unit will provide enhanced vehicle and pedestrian safety and provide you with reduced liability/damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- BERNE Hi Vis Class 2 Color Block Tee, 6XL (HVK017)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-67-18HA (LR7-67-18HA)
- NATIONAL MARKER CO NMC Steel Sign Post - 48H (P4GR)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- NMC Deluxe Black Signicade Stand 45x25x3 (SFS101)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- JACKJAW U-Channel Post Puller Zinc and Clear Chromate Plating, ft. Steel (101432)
- Tire Conversion Technologies Signs