Shop All Sign Posts
Tire Conversion Technologies
Octagon Sign Base 60 Lbs, w/ U-Channel Adaptor & 5' U-Channel Post
Mfr # SB-60-U-5
Zoro # G808431065
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tire Conversion Technologies
- MFR # SB-60-U-5
- Zoro # G808431065
- Country of Origin United States
- Category Sign Posts
Description
portable sign units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The portable base makes parking lot maintenance and snow removal tasks easy. The sign base unit may be used in both indoor and outdoor settings. Bases clean up like new with whitewall tire cleaner no wiping. The use of just one economical unit will provide enhanced vehicle and pedestrian safety and provide you with reduced liability/damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (WB 0035YD)
- BRADY Letter Identification Card, I, PK32 (3420-I)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L (1603-00003)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- HY-KO Stake Sign Wooden 21In (40603)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- NMC U-Channel Galv Steel Sign Post, 10Ft L (P10GV)
- Tire Conversion Technologies Signs