Shop All Cable Protectors
Tire Conversion Technologies, Inc
Tire Conversion Technologies® CP-HD-5 5 Channel Heavy Duty Cable Protector
Mfr # CP-HD-5
Zoro # G504942216
product price: $464.99
/ea
Free Shipping & Returns
$464.99
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
- Brand Tire Conversion Technologies, Inc
- MFR # CP-HD-5
- Zoro # G504942216
- Country of Origin United States
- Category Cable Protectors
Description
Tire conversion technologies cp-hd-5 5 channel heavy duty cable protector tct's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The heavy-duty cable protectors are ideal for construction sites or industrial environments where there is heavy vehicle traffic. The heavy-duty cable protectors can support anywhere from 12 to 40 tons (dependent on the model). They can be attached and run for any length of distance and can also be used with the standard duty corner cable protectors if needed. Available in 2, 3, and 5 channel versions, tct's heavy duty cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
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
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 24 in H, 8 in D (A24SA2608LPPL)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-1CH-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Black (CC-SC-4-3-BK)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- Tire Conversion Technologies, Inc Cable Protectors