Shop All Cable Protectors
Tire Conversion Technologies, Inc
Tire Conversion Technologies® CP-HD-2 2 Channel Heavy Duty Cable Protector
Mfr # CP-HD-2
Zoro # G304942133
product price: $225.99
/ea
Free Shipping & Returns
$225.99
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
- Brand Tire Conversion Technologies, Inc
- MFR # CP-HD-2
- Zoro # G304942133
- Country of Origin United States
- Category Cable Protectors
Description
Tire conversion technologies cp-hd-2 2 channel heavy duty cable protector tct's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The heavy-duty cable protectors are ideal for construction sites or industrial environments where there is heavy vehicle traffic. The heavy-duty cable protectors can support anywhere from 12 to 40 tons (dependent on the model). They can be attached and run for any length of distance and can also be used with the standard duty corner cable protectors if needed. Available in 2, 3, and 5 channel versions, tct's heavy duty cable protectors are ideal for protecting any cables or wires that need to be strung across active traffic.
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
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Black (CC-SC-6-12-BK)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- Tire Conversion Technologies, Inc Cable Protectors