Shop All Traffic Barricades
Tire Conversion Technologies
5-10 MPH Speed Bump - 14in Wide End
Mfr # VR-206-7E
Zoro # G708627124
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tire Conversion Technologies
- MFR # VR-206-7E
- Zoro # G708627124
- Country of Origin China
- Category Traffic Barricades
Description
controls traffic and reduces speeds with this effective, durable, long lasting product. Place in strategic locations on the street, in parking lots, around schools, on private residential thoroughfares or anywhere traffic calming is necessary. It slows traffic effectively without tire or vehicle damage. Use to control traffic speed during public events, gatherings, or special events. Temporary or permanent installation on concrete or asphalt. Mastic or anchor pins available as specified. Lightweight and flexible, it conforms to contours of road surface. Economical and built to last, enviroform speed bumps withstand over 2,000 psi pressure. Easily transported and fast installation without the need for heavy equipment. a speed bump is a raised device, which is placed across a roadway to reduce vehicle speeds 0-15 mph. This option is ideal for narrow driveways or private communities, where vehicle speeds are expected to be lower. these heavy duty products are backed by a 2 year warranty. all speed bumps and speed humps are uniformly made can be installed by a single person maximum visibility do not require repainting installed with light tools easily movable and removable does not chip, break or crack long wearing environmentally friendly promotes recycling awareness note: to be used with wheeled vehicles only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9786XL)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- TIRE CONVERSION TECHNOLOGIES 5-10 MPH Speed Bump - 14in Wide Middle (VR-206-7M)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X48 (21048SBY-LAGS)
- ZORO SELECT Delineator Post, Height 36 In, White (04-736W)
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White (97-12-002-44)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2403-OBEG)
- NMC Safety Cone Sidewalk Closed Sign (CS21)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 22inL, Black w/ Yellow Stripes (CC-D19)
- Tire Conversion Technologies Traffic Barricades