Shop All Traffic Barricades
Tire Conversion Technologies
10-15 MPH Speed Hump - 35in Wide Middle
Mfr # VR206-10-M
Zoro # G008627121
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tire Conversion Technologies
- MFR # VR206-10-M
- Zoro # G008627121
- Country of Origin China
- Category Traffic Barricades
Description
controls traffic and reduces speeds with this effective, durable, long lasting product. Place in strategic locations on the street, in parking lots, around schools, on private residential thoroughfares or anywhere traffic calming is necessary. It slows traffic effectively without tire or vehicle damage. Use to control traffic speed during public events, gatherings, or special events. Temporary or permanent installation on concrete or asphalt. Mastic or anchor pins available as specified. Lightweight and flexible, it conforms to contours of road surface. Economical and built to last, enviroform speed bumps withstand over 2,000 psi pressure. Easily transported and fast installation without the need for heavy equipment. a speed hump is a raised device, parabolic in shape which is placed across a roadway to reduce speeds to 10-20 mph. These are wide devices ideal for schools and other areas where pedestrian safety is a concern. these heavy duty products are backed by a 2 year warranty. all speed bumps and speed humps are uniformly made can be installed by a single person maximum visibility do not require repainting installed with light tools easily movable and removable does not chip, break or crack long wearing environmentally friendly promotes recycling awareness note: the lag bolts model # b770133 for removable installation and galvanized spikes model # b770134 for permanent installation are sold separately. note: to be used with wheeled vehicles only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- TIRE CONVERSION TECHNOLOGIES 5-10 MPH Speed Bump - 14in Wide Middle (VR-206-7M)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 36 inch H, 15 inch L, 15 inch W, Black (200-1500-36)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 18" (TC-18R)
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- PLASTICADE Watchtower LD Delineator, 42" (7342-LD-O)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- Tire Conversion Technologies Traffic Safety