Tiny Tim Totes

Tiny Tim Totes 83-DT5540 Wrapping Paper Storage Bags for 40 in. Rolls of Gift Wrap - Green - Pack of 2


product price: $27.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tired of pulling out flattened or wrinkled rolls of paper from your closet left over from the previous holiday The Tiny Tim Totes has made it easy to store away those left-over and unused rolls of wrapping paper. Their innovative, Christmas and Holiday Gift Wrap Storage Bag is designed specifically to protect your wrapping paper, and to keep them in one place and ready for the next year. Sturdy construction, stitched seams, and gussets ensure that this storage bag will be ready for duty year after year. We improved this design with a reinforced bottom to allow this bag to store standing up in the smallest locations. With the Tiny Tim Totes, wrapping has never been so easy.

Features
  • Wrapping Paper Storage Bags for 40 in. Rolls of Gift Wrap
  • Pack of 2
Specifications
  • Color: Green
  • Size: 40"
  • Weight: 1.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.