Shop All Concrete Mix
Tintcrete
Concrete Mix, 65 lb, Pail, Red, 1 day Full Cure Time
Mfr # GRA-P38-1310
Zoro # G5964341
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Product Type Concrete Mix
- Size 65 lb.
- For Use On Surface Material Concrete
- Finish Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tintcrete
- MFR # GRA-P38-1310
- Zoro # G5964341
- Country of Origin United States
- Category Concrete Mix
Dimensions
Size | 65 lb. |
Container Size | 65 lb |
Description
Concrete Mix, Color Red, Container Size 50 lb, Container Type Pail, Coverage 6.6 sq ft @ 1 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 1 day, Mixing Ratio Not Applicable, Working Time 45 min, Standards ACI 503R, ASTM 143, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C231, ASTM C39, ASTM C666, Application Balconies, Barking Garages, Bridges, Form and Pour Applications, High Rise Buildings, Marine Structures, Partial or Full Repairs, Tunnels
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Pipe Thread Sealant 16 fl oz, Brush-Top Can, Thread Sealant with PTFE, White, Paste (80633)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- DAP Wood Filler Pail Natural Plastic Wood (00529)
- TINTCRETE Concrete Mix, 65 lb, Pail, Gray, 1 day Full Cure Time (GRA-P38-1210)
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- SAKRETE Concrete Mix, Pail, Gray (120020)
- QUIKRETE 18x12 ConcreteForm Tube (692296)
- JE TOMES Concrete Mix, 65 lb, Gray, 28 days Full Cure Time, 56 PK (PAL-P38)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Blue, 2 PK (M9014-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Bright Red (9011-5-0)
- Tintcrete Concrete Mix