Shop All Concrete Mix
Tintcrete
Concrete Mix, 65 lb, Pail, Gray, 1 day Full Cure Time
Mfr # GRA-P38-1510
Zoro # G5962494
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Product Type Concrete Mix
- Size 65 lb.
- Finish Hard
- For Use On Surface Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tintcrete
- MFR # GRA-P38-1510
- Zoro # G5962494
- Country of Origin United States
- Category Concrete Mix
Dimensions
Size | 65 lb. |
Container Size | 65 lb |
Description
Concrete Mix, Color Gray, Container Size 50 lb, Container Type Pail, Coverage 6.6 sq ft @ 1 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 1 day, Mixing Ratio Not Applicable, Working Time 45 min, Standards ACI 503R, ASTM 143, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C231, ASTM C39, ASTM C666, Application Balconies, Barking Garages, Bridges, Form and Pour Applications, High Rise Buildings, Marine Structures, Partial or Full Repairs, Tunnels
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sleeve Retainer 640 - High Temperature, 492147 (492147)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- SCOTCH Transparent Tape Refill Roll, 3/4in. x 1296in., 6PK (600341296)
- SIKAFLEX Sika Pro Limestone Polyurethane Construction Sealant 10.1 oz (515308)
- TINTCRETE Concrete Mix, 65 lb, Pail, Gray, 1 day Full Cure Time (GRA-P38-1210)
- ROCKITE Cement, Box, Gray (10005)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- JE TOMES Concrete Mix, 60 lb, Gray, 28 days Full Cure Time, 50 PK (PAL-RSCM-60)
- MUTUAL INDUSTRIES Polymeric Jointing Sand, 50 lb., Bag, Tan (7016-0-0)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- DAMTITE Cement Anchoring Wtrpf 10Lb (08122/08121)
- Tintcrete Concrete Mix