Shop All Concrete Mix
Tintcrete
Concrete Mix, 65 lb, Pail, Gray, 1 day Full Cure Time
Mfr # GRA-P38-1210
Zoro # G5864004
product price: $96.99
/ea
Sold in multiples of 5 for $484.95
Free Shipping & Returns
$484.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Product Type Concrete Mix
- Size 65 lb.
- Finish Hard
- For Use On Surface Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tintcrete
- MFR # GRA-P38-1210
- Zoro # G5864004
- Country of Origin United States
- Category Concrete Mix
Dimensions
Size | 65 lb. |
Container Size | 65 lb |
Description
Concrete Mix, Color Gray, Container Size 50 lb, Container Type Pail, Coverage 50 sq ft @ 3/4 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 1 day, Mixing Ratio Not Applicable, Working Time 45 min, Standards ACI 503R, ASTM 143, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C231, ASTM C39, ASTM C666, Application Balconies, Barking Garages, Bridges, Form and Pour Applications, High Rise Buildings, Marine Structures, Partial or Full Repairs, Tunnels
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., Black (392875)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- SAKRETE 50LB Fast Set Conc Mix (65305535)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Blue, 2 PK (M9014-1-0)
- JE TOMES Concrete Mix, 60 lb, Gray, 28 days Full Cure Time, 50 PK (PAL-RSCM-60)
- SAKRETE 50 lbs 5000 Plus High Early Strength Concrete Mix (114578)
- QUIKRETE Concrete Countertop Mix (110680)
- QUIKRETE 50LB FastSet Concre Mix (100450)
- Tintcrete Concrete Mix