Shop All Concrete and Asphalt Repair - Patches and Compounds
Tintcrete
65 lb. Gray, Fray Brown Concrete Mix
Mfr # GRA-P38-1600
Zoro # G7209185
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete
- Size 65 lb.
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tintcrete
- MFR # GRA-P38-1600
- Zoro # G7209185
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 65 lb. |
Container Size | 50 lb |
Description
Concrete Mix, Color Gray, Container Size 50 lb, Container Type Pail, Coverage 6.6 sq ft @ 1 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 1 day, Mixing Ratio Not Applicable, Working Time 45 min, Standards ACI 503R, ASTM 143, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C231, ASTM C39, ASTM C666, Application Balconies, Barking Garages, Bridges, Form and Pour Applications, High Rise Buildings, Marine Structures, Partial or Full Repairs, Tunnels
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TINTCRETE 50 lb. Red Concrete Patch and Repair (GRA-CT40-131)
- TINTCRETE 50 lb. pail Concrete Resurfacing, Patch and Repair, Black (GRA-DLC-51)
- PC PRODUCTS Protective Coating 092507 9 Oz Xtreme Injectable Joint and Crack Filler (92507)
- SAKRETE 10 lb. Gray Concrete Patcher (120031)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- PRIMESOURCE BUILDING PRODUCTS 10LB Hydraulic Cement (MS5901G)
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- Tintcrete Concrete and Asphalt Repair - Patches and Compounds