Shop All Concrete and Asphalt Repair - Patches and Compounds
Tintcrete
50 lb. Red Concrete Patch and Repair
Mfr # GRA-CT40-131
Zoro # G7174702
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 50 lb.
- For Use On Surface Material Concrete
- Color Red
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tintcrete
- MFR # GRA-CT40-131
- Zoro # G7174702
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Concrete Patch and Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Nonshrinking, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 50 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 1.8 fl oz, Tube, T Plus 2, White, Paste (23710)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- DAP Platinum Patch 16 Oz. Advanced Interior/Exterior Spackling Filler (18740)
- TINTCRETE 65 lb. Gray, Fray Brown Concrete Mix (GRA-P38-1600)
- DAP Concrete Crack Fillr (37584)
- DEVCON 40 lb. Light Gray Floor Patch (13120)
- LOCTITE 20.7 oz. Gray Anchor Bolt Grout HP Kit (1108758)
- DAP Bondex 1 Qt Pre Mixed Gray Concrete Patch (34611)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 10 Bags (AP-500)
- E-Z PATCH E-Z Patch EZP-1736 10 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1736)
- Tintcrete Concrete and Asphalt Repair - Patches and Compounds