Shop All Fishing Supplies
Tinks
Tinks 238697 80 oz Sweet Corn Deer Lure Attractant
Mfr # 238697
Zoro # G103710872
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinks
- MFR # 238697
- Zoro # G103710872
- UPC # 49818213486
- Country of Origin United States
- Category Fishing Supplies
Description
Features
- All natural, enzyme infused mineral attractant
- Provides deer with the nutrients and minerals needed for antler growth and Herd health
- Powerful food scent for long range instant attraction for hunting
- Scent: Sweet Corn
- Capacity: 80 oz
- Country of Origin: USA
- Weight: 16.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pulley, Water Pump 7" x7" x5" (A-T26850)
- SWISHER Spring-Idler Tension, Bent Leg (4422)
- E-Z-GO Clear Fold Down Windshield Kit for TXT (74910G01)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA3S3BT)
- ADAMSBUILT FISHING Adamsbuilt TW4FRCP-GRN Tailwater Fly Rod Case With Pouch - 4 Piece (TW4FRCP-GRN)
- HASTINGS HOME Spice Rack Organizer, Cabinet Gripper Clip Strips for Kitchen, Countertop and Pantry Organization (401284EQL)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53720)
- SEACHOICE Kite Fishing SS Rod Holder (89381)
- SEA-DOG Fillet Table Rod Holder Gimbal Mount (326598-1)
- SCOTTY Rodmaster II Rod Holder w/241 Deck/Side Mount - Black (350)
- DAVIS INSTRUMENTS Fish Seeker Trolling Plane - Clear (512)
- Tinks Fishing Supplies