Shop All Self-Drilling Screws
Tinkertools
Self-Drilling Screw, #10 x 0.62 in, Pan Head Phillips Drive
Mfr # TI1678893
Zoro # G509157721
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI1678893
- Zoro # G509157721
- UPC # 769593023093
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 0.62 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05571)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK (253061-PG)
- EMBASSY INDUSTRIES Embassy 8mm Threaded Rod includes 4 nuts per rod (11240000)
- GRIP-RITE Self-Drilling Screw, 1-5/8 in, Flat Head Phillips Drive, 5000 PK (CB158)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53629)
- TEKS ELITE ROOFING SCREW #12X1-1/2in. 75PK (21472)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (3116KWN)
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Dagger Guard Steel Wafer Head Phillips Drive, 4000 PK (CMSD08158)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1 in, Black Oxide Steel Flat Head Phillips Drive, 6000 PK (553768)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03282)
- Tinkertools Self-Tapping Screws