Professional Series LED Steam Mop; Gold
Mfr # TI54096
Zoro # G004149924
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI54096
- Zoro # G004149924
- UPC # 654204138849
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
STM402 Steam Mop is the first in the steam mop industry to combine fashion, function and form. With its LED Lights, multi-steam setting, powerful 1100 watt steam and aerodynamic fashionably colored body, the STM402 is set to revolutionize the steam mop industry. The STM-402 has a quick 45 second steam ready time and 360? degrees mop head rotation for easy cleaning . The water tank is a easy to fill 14.4 oz., providing 26 minutes of continuous use. The ON/OFF button conveniently located in the front of the steam mop with auto shut-off safety feature when water runs out or in standby mode more than 15 minutes. With the temperature at 248? it's perfect for cleaning and sanitizing around the house.
Features:- The STM-402 Sanitizing Steam Mop is the naturally healthy way to clean and sanitize all your sealed hard-surface floors
- Fit for diverse floor, Special design of Carpet Glider for cleaning carpet.
- Adjustable steam volume always care about your floor.
- Quick start up - ready to use in less than 45 seconds
- Easy-fill tank provides 26 minutes of steam cleaning time
- No chemicals - just add water,Fill in water in any time and contious steam.
- More Durable than the traditional one.
- 5 miter power cord can reach every corner of your house
- LED light for better visibility
- Stand-by mode safety feature
- Handle vibration alert when steam mop is ready for use
- Telescopic pole adjusts up to 30 Inches
- Kills 99.9% of germs and bacteria,The STM-402 steam mop emits 212°F steam to kill germs, bacteria and dust mites and leave your floors instantly dry
- Dual steam settings with auto shut-off
- Color - Gold.
- Dimension - 11 x 49.6 x 5.9 in.
- Item weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- PROJE PREMIUM CAR CARE Fabric & Upholstery Cleaner 16 oz - Stain Remover & Odor Eliminator (30003)
- NU-CALGON 4290-75 18 oz. Nu-Blast Aerosol Condenser Coil Cleaner, 6PK (499429075)
- GODDARDS 8 Oz. Granite & Marble Furniture Polish (704685)
- REJUVENATE Gloss All Floors Restorer Liquid 32 oz (RJ32F12)
- BONA US Bona, Stone, Tile & Laminate Floor Cleaner, Fresh Scent, 1 Gal Refill Bottle (WM700018175)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner (100447-99990-1P)
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1 Gallon Bottles, 4PK (640404)
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 (02001)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle (BWK4404NEA)
- Tinkertools Floor Cleaners and Maintainers