Shop All Irons & Garment Steamers
Tinkertools
Performance Series Garment Steamer
Mfr # TI10677
Zoro # G803739128
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI10677
- Zoro # G803739128
- UPC # 657248078768
- Country of Origin China
- Category Irons & Garment Steamers
Description
The Performance Garment Steamer GS06-DJ is a powerful 1500 watt garment steamer featuring a 360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storage. The GS06-DJ also has an easy to fill. translucent water tank with 1.3L capacity that provides over 46 minutes of continuous steam and heats up in a quick 45 seconds. The double insulated hose help maintain steam temperature and regulate surface heat. The ergonomic steam nozzle delivers strong. continuous steam to soften and straighten even the toughest fabrics. Features360 degrees folding adjustable hanger which extends to perfectly fit your clothes and folds up for easy storageThe ergonomic steam nozzle delivers strong. continuous steam to soften and straighten even the toughest fabricsDouble Insulated Hose: Two layers of insulation help maintain steam temperature and regulate surface heatPowerful Steam 1500 watts of powerful. continuous steam softens and straightens wrinkles on clothing. drapes. upholstery and more6.5 ft power cord lengthAuto-shut off feature when water runs out or overheats1.3 liter translucent water tank with patented drain plug technology for easy water management and 46 minutes of continuous steamTelescopic aluminum bar with adjustable height up to 53 in. SpecificationsColor: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Heavy Duty Cleaner/Degreaser, 1 Qt Spray, Green, 12 PK (BET1731200CT)
- CARLISLE FOODSERVICE Large Mop Head, Quick Change Connection, Cut-End, White, Cotton, PK12 (369817B00)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Orange (AOD3211902)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (U8000-19)
- TINKERTOOLS Professional Series Garment Steamer; Silver (TI625700)
- TINKERTOOLS 36 X 11 in. Electronic Home Steam Press; White (TI72283)
- BLACK & DECKER Iron 1 Step Steam Grn (IR16X)
- GIZMO Steam; Spray & Dry Iron (GI431886)
- BLACK & DECKER The Classic Steam Iron (F67E-2)
- DAP Dynaflex Ultra, 10.1 oz, Iron Gray (7079818215)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- Tinkertools Irons & Garment Steamers