Shop All Leaf Blowers
Tinkertools
Lawn 7 A LB700 Blower Corded
Mfr # TI26917
Zoro # G104149183
original price:
$87.25
24% off
new price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI26917
- Zoro # G104149183
- UPC # 657248211790
- Country of Origin China
- Category Leaf Blowers
Description
Features
- 7-Amp motor provides a powerful and efficient blowing performance
- Moves up to 180Mph/180CFM for fast and easy cleanup of leaves and debris
- Built-in cord retention prevents frustrating interruptions during cleanup
- Capacity: 7 Amp
- Weight: 5.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL362)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- OREGON Flanged Wheel Bearing (45-058)
- COLORBACK 1 Gal. Black Mulch Color Covering up to 12,800 sq. ft. (192201)
- SUN JOE 12-Amp Variable-Speed (up to 200 MPH) All-in-One Electric Blower (SBJ702E)
- DEWALT Handheld Blower Kit, 400 cfm, 125 mph, 20V, 7.5 lb (DCBL722B / DCB205)
- ECHO Backpack Blower, 756 cfm, 234 mph, 25 lb (PB-770H)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- MILWAUKEE TOOL M18 DB Blower, M18 8.0 + 2PK 6.0 Battery (2824-20, 48-11-1880, 48-11-1862)
- BLACK & DECKER 12 Amp High Performance Blower/Vacuum/Mulcher (BV6600)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- Tinkertools Leaf Blowers & Vacuums