Shop All Portable Utility Fans
Tinkertools
High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer
Mfr # TI13368
Zoro # G004161148
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI13368
- Zoro # G004161148
- UPC # 657248142629
- Country of Origin China
- Category Portable Utility Fans
Description
The by AirFoxx is a multi-purpose air mover designed for the toughest of jobs. It offers a 3/4 HP motor that delivers up to 3450 CFM and its high impact resistant body ensure durability. Its 3 way position capability (0 deg, 45 deg, 90 deg ) allows for easy setup for any job. This machine is ideal for any clean-up, janitorial, office maintenance, and restoration projects.
Motor: 3/4 HP.
Air Flow: 2600 / 3100 / 3450 CFM.
Rotational Speed: 1150 / 1300 / 1550 RPM.
Speed Control: 3 SPEEDS.
Voltage: 120V / 60 Hz.
Rating Current: 8.5 / 9.5 / 11.0 Amps.
Dimensions: 21"L x 18"W x 22"H.
Color: Black.
Cable: 25 Ft.
Powerful Motor - The AirFoxx AM-3450A multi-purpose blower features a 3/4 HP motor that provides up to 3450 CFM.
Durable Construction - The AM-3450 multi-purpose blower features a high impact resistant body to ensure extended use.
Easy Setup - This carpet/floor blower features 3-way capability (0 deg, 45 deg, 90 deg ) so that setup for any job is effortless.
Versatile Application - This industrial blower is great for clean-up, janitorial, office maintenance and restoration projects.
Benifits:
Features a more powerful motor than other portable electric fans, making it ideal for larger areas that require more airflow.
Affordable to purchase and operate compared to central air conditioning systems.
In addition to providing cooling, provides ventilation and circulation to stuffy work areas.
Benifits:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO SPACE HEATR CRAMC BLACK 7in. (CD12100)
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 10" L, 9 in H (GRAE790GA24)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- GLOBAL EQUIPMENT 30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP (FS-75X-C)
- LASKO BOX FAN 20"" 3SPD BASIC (3733)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- Tinkertools Portable Utility Fans