Shop All Pneumatic Nails
Tinkertools
GRF18112 1.05 in. Brad Nail
Mfr # TI710257
Zoro # G503774115
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI710257
- Zoro # G503774115
- UPC # 657248334147
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Description
Features
- Material: Steel
- Product Type: Brad Nail
- Gauge: 18 Ga.
- Length: 1-1/2 in.
- Number in Package: 5000 pc.
- Head Style: T-Shape
- Collation Angle: 0 deg.
- Fastener Type: Finish
- Finish: Electrogalvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB142034P50)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-ZN)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- TINKERTOOLS GRF18114M 1.25 in. 18 Gauge Nail (TI157188)
- TINKERTOOLS 15 deg 3.25-0.12 in. Wire Coil Framing Nails Ring Shank (TI1679523)
- TINKERTOOLS GR0141M Full Round Head Framing Nail 3 x 0.131 in. (TI2515972)
- TINKERTOOLS GRP8RH1 Clipped Head Framing Nail 2.38 x 0.113 (TI2190703)
- TINKERTOOLS GRF162M 16Ga 2 in. Nail (TI613344)
- BOSTITCH Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Brad Head, Straight (BT1332B-1M)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, Bright (GR212131)
- Tinkertools Pneumatic Nails