Shop All Common Nails
Tinkertools
GR3011M Full Round Head Framing Nail 3 x 0.120 in.
Mfr # TI1493878
Zoro # G409217334
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tinkertools
- MFR # TI1493878
- Zoro # G409217334
- UPC # 780997125800
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Details
Item | Common Nail |
Head Type | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN834-58-3/8X16-E-MT Wing Nut Stainless (834-58-3/8X16-E-MT)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK (11SFW0010)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Nylon, 6/6, Plain Finish (RTH-3816-24)
- TINKERTOOLS Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (TI1739011)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- TINKERTOOLS 2.25 in. 8D Duplex Bright Steel Nail Double Head, Silver - 30 lbs (TI3310305)
- TINKERTOOLS 1.5 in. Paper Strip Joist Hanger Nails 33 deg Smooth Shank, 1000PK (TI2188229)
- TINKERTOOLS 10 in. 5 lbs No. 0 Spike Bright Steel Flat Nail (TI2740075)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 286 PK (11811006)
- Tinkertools Common Nails