Shop All Common Nails
Tinkertools
GR024L Round Head Framing Nails 3.25 x 0.131 in.
Mfr # TI2515979
Zoro # G709217348
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI2515979
- Zoro # G709217348
- UPC # 745704049053
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Head Type | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (35323)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 150 PK (L07000.120.0055)
- TITAN Aluminum Rivet Assortment, 500 Piece (TIT45228)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0075)
- TINKERTOOLS 2.25 in. 8D Duplex Bright Steel Nail Double Head, Silver - 30 lbs (TI3310305)
- TINKERTOOLS GR3011M Full Round Head Framing Nail 3 x 0.120 in. (TI1493878)
- TINKERTOOLS 10 in. 5 lbs No. 0 Spike Bright Steel Flat Nail (TI2740075)
- TINKERTOOLS 1.5 in. Paper Strip Joist Hanger Nails 33 deg Smooth Shank, 1000PK (TI2188229)
- TINKERTOOLS Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (TI1739011)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- AMERIMAX HOME PRODUCTS Common Nail, 4 in L, Steel, Galvanized Finish (513176)
- Tinkertools Common Nails