Shop All Common Nails
Tinkertools
Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish
Mfr # TI1678212
Zoro # G209067733
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Penny Size 40D
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tinkertools
- MFR # TI1678212
- Zoro # G209067733
- UPC # 769593011434
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40452)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07780)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M51050.120.0120)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- TINKERTOOLS 10 in. 5 lbs No. 0 Spike Bright Steel Flat Nail (TI2740075)
- TINKERTOOLS GR3011M Full Round Head Framing Nail 3 x 0.120 in. (TI1493878)
- TINKERTOOLS Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (TI1739011)
- TINKERTOOLS 2.25 in. 8D Duplex Bright Steel Nail Double Head, Silver - 30 lbs (TI3310305)
- TINKERTOOLS 1.5 in. Paper Strip Joist Hanger Nails 33 deg Smooth Shank, 1000PK (TI2188229)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Bright Finish (12SPK)
- Tinkertools Common Nails